Beli socket legrand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Mobile Socket P17
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    Legrand Mobile Socket P17
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed Terminal
    • Material: Plastic
  2. Legrand Stop Kontak with Cover P17 (Power Outlet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

  3. Legrand Plug Head Straight Type P17 (Steker)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed terminal
    • Material: Plastic
  4. Legrand Plug Head Straight Type P17 Pro (Steker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  5. Legrand Mobile Socket
    Mulai

    Rp5.699.900

    Legrand Mobile Socket
    atribut:
    • IP Protection: IP67
    • Connection System: Screwed Terminal
    • Material: Plastic
    • Angle of Plug: Straight
    • Current Rating (A): 125
    • Cable Entry: Gland Nut
    • Clock Position (hour): 6
    • Identification color: Red
    • Military Model: No
    • RAL Number: 3000
    • Voltage According EN 60309-2 (V/Hz): 380-415 (50+60)
  6. Legrand 3x2P+E Extension
    Mulai

    Rp6.299.900

    Legrand 3x2P+E Extension
    atribut:
    • Material: Rubber
    • Connection System: Screwed Terminal
    • IP Protection: IP44
    • Color: Black
    • Insert Direction: Straight
    • Material Quality: Thermoplastic
    • Halogen Free: Yes
  7. Legrand Plug Head Straight Type P17 (Steker)
    Mulai

    Rp4.999.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • IP Protection: IP66/67
    • Number of Pole: 3P+E
    • Rated Voltage (V): 440
    • Rated Current (A): 32
    • Diameter Cable (mm): 12 to 21.5
    • Material: Plastic
    • Cable Entry: Gland Nut
    • Clock Position (hour): 6
    • Connection System: Screwed terminal
    • Identification color: Red
    • Insert Direction: Straight
    • Military Model: No
    • Phase Inverter: No
    • RAL Number: 3000
    • Voltage According To En 60309-2 (V): 400-440 (50+60 Hz) red
  8. Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    Mulai

    Rp419.900

    Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    atribut:
    • Connection: Screwed Terminal
    • Material: Plastic
  9. Legrand Stop Kontak Niloe Series (Power Socket/Power Outlet)
    Mulai

    Rp529.900

    Legrand Stop Kontak Niloe Series (Power Socket/Power Outlet)
    atribut:
    • Color: White
    • Number of Pole: 2P+E with safety shutter
  10. Legrand RJ45 Socket Arteor
    Mulai

    Rp969.900

    Legrand RJ45 Socket Arteor
    atribut:
    • Storage Temperature (°C): -40-70
    • Operating/Setting Temperature (°C): -40-70
    • IP Protection: IP20
    • Halogen Free: Yes
  11. Rotary Multi Purpose Grease (Gemuk Serbaguna)
    Mulai

    Rp109.900

    Rotary Multi Purpose Grease (Gemuk Serbaguna)
    Deskripsi:
    Rotary Multi Purpose Grease is high quality multipurpose grease produced from mineral base oils, lithium thickener and oxidation and corrosion inhibitors for use in automotive and industrial applications where EP grease are not required.
    atribut:
    • Size (g): 450
    • Color: Yellow Transparant
    • Structure: Smooth and Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Minimum Dropping Point (°C): 185-210
    • NLGI No.: 3
    • Penetration: 245-260 at 25°C
  12. Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp109.900

    Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Cable (m): 1.5
    • Cable Type: H05VV-F 3x0.75 Sqmm
  13. monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)
    Rating:
    90% of 100
    (78)
    Mulai

    Rp41.900

    monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)
    Deskripsi:
    Produk ini juga sering disebut dengan Kabel Ties/ Cable Tie/ Kabel Tie /Pengikat Kabel
    atribut:
    • Overall Length L (mm): 200
    • Material: 66 Nylon
    • Standard: UL standard product
    • Type: Weatherability
    • Characteristic: Weather Resistance
    • Color: Black
    • Maximum Binding Diameter (Ømm): 50
    • Minimum Loop Tensile Strength (N/kgf): 217/22.2
    • Operating Temperature Range (°C): -40 to 85
    • Thickness (mm): 1.2
    • Use: For fixing and bundling electric wires and cables.
    • Width (mm): 4.8
  14. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  15. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
Daftar Harga socket legrand Terbaru October 2026
Legrand Mobile Socket P17Rp409.900
Legrand Stop Kontak with Cover P17 (Power Outlet)Rp489.900
Legrand Plug Head Straight Type P17 (Steker)Rp329.900
Legrand Plug Head Straight Type P17 Pro (Steker)Rp1.699.900
Legrand Mobile SocketRp5.699.900
SIMON ELECTRIC 120 Floor Socket without Modules (Stop Kontak Lantai)Rp439.900
Legrand 3x2P+E ExtensionRp6.299.900
Legrand Pop-up Box to be EquippedRp959.900
Legrand Plug Head Straight Type P17 (Steker)Rp4.999.900
Legrand Surface Mounting Socket Pro P17Rp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait